CR104PBG10G1
GE Switches, CR104P Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CR104PBG10G1

GE Switches, CR104P Series
In stock
Item Number
CR104PBG10G1
MFG Item Number
CR104PBG10G1
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Switches, CR104P Series
Item #
CR104PBG10G1
Pushbutton, Mom, Grn, Flush, 1NO,

CR104P Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CR104PBG10G1
Item Number CR104PBG10G1
Manufacturer GE
Product Series CR104P
Family Series GE Switches, CR104P Series
Nominal Mounting Size 30 mm
Operation Momentary
Contacts 1NO
Max Voltage 600 VAC, 600 VDC
Current (A) 10 A
Lens/Button Shape Round Flush
Lens/Button Color Green
Operator Size (mm) 30 mm
Bezel Metal Hex
Terminal Type Screw
Actuator Material Molded Polyacetal Resin
NEMA Rating NEMA 1, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEMA 3
Comments Screw
Net Weight 0.26 lbs
Gross Weight 0.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved