CR104PBL11R1S2
GE Switches, CR104P Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CR104PBL11R1S2

GE Switches, CR104P Series
In stock
Item Number
CR104PBL11R1S2
MFG Item Number
CR104PBL11R1S2
Series
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Switches, CR104P Series
Item #
CR104PBL11R1S2
Pushbutton, Mom, Red, Ext, 120V

CR104P Series Information

  • Watertight/ Oiltight Accessories
  • Pilot And Signaling Devices
  • 30mm Mounting Size
  • AC/DC Voltage
  • Heavy‑Duty

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CR104PBL11R1S2
Item Number CR104PBL11R1S2
Manufacturer GE
Product Series CR104P
Family Series GE Switches, CR104P Series
Nominal Mounting Size 30 mm
Contacts 1NO, 1NC
Operation Momentary
Lens/Button Shape Round Extended
Lens/Button Color Red
Operator Size (mm) 30.5 mm
Lamp Type Incandescent
Nominal Lamp Voltage 120 VAC
Illumination Circuit Full Voltage
Max Voltage 120 VAC
Current (A) 10 A
Terminal Type Screw
Full Shroud No
Bezel Metal Hex
NEMA Rating NEMA 1, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEMA 3
Actuator Material Polycarbonate
Approvals CSA, UL
Net Weight 0.405 lbs
Gross Weight 0.45 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved