CR104PLG82G
GE Pilot Lights, CR104P Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CR104PLG82G

GE Pilot Lights, CR104P Series
In stock
Item Number
CR104PLG82G
MFG Item Number
CR104PLG82G
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Pilot Lights, CR104P Series
Item #
CR104PLG82G
Pilot Light, Grn, 120V Direct,

CR104P Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CR104PLG82G
Item Number CR104PLG82G
Manufacturer GE
Product Series CR104P
Family Series GE Pilot Lights, CR104P Series
Push-to-Test No
Mounting Size (mm) 30 mm
Lamp Type LED
Lens Shape Round Extended
Lens Color Green
Bezel Style Metal Hex
Nominal Lamp Voltage 120 VAC
Illumination Circuit Full Voltage
Terminal Type Screw
Approvals CSA, UL
Gross Weight 0.33 lbs
Net Weight 0.28 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved