CR104PST96R11S2
GE Switches, CR104P Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CR104PST96R11S2

GE Switches, CR104P Series
In stock
Item Number
CR104PST96R11S2
MFG Item Number
CR104PST96R11S2
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Switches, CR104P Series
Item #
CR104PST96R11S2
Illuminated Selector Switch

CR104P Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CR104PST96R11S2
Item Number CR104PST96R11S2
Manufacturer GE
Product Series CR104P
Family Series GE Switches, CR104P Series
Nominal Mounting Size 30 mm
Operator Type Knob
Selector Function Momentary 2-Way Return-to-Center
Contacts 1NO, 1NC
Max Voltage 600 VAC
Current (A) 10 A
Lamp Type Incandescent
Illumination Circuit Transformer Type
Illumination Voltage 6 VAC
Lens Color Red
NEMA Rating NEMA 1, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEMA 3
Net Weight 0.56 lbs
Gross Weight 0.605 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved