CR104PTY209300
GE Switches, CR104P Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CR104PTY209300

GE Switches, CR104P Series
In stock
Item Number
CR104PTY209300
MFG Item Number
CR104PTY209300
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Switches, CR104P Series
Item #
CR104PTY209300
2Pos Mnt Red Lns No Ct Bks Non Ill

CR104P Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CR104PTY209300
Item Number CR104PTY209300
Manufacturer GE
Product Series CR104P
Family Series GE Switches, CR104P Series
Nominal Mounting Size 30 mm
Operation Push-Pull
Max Voltage 600 VAC, 600 VDC
Current (A) 10 A
Lens/Button Shape Mushroom
Lens/Button Color Red
Operator Size (mm) 35 mm
Bezel Metal Hex
Full Shroud No
Terminal Type Screw
Actuator Material Molded Polyacetal Resin
NEMA Rating NEMA 1, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEMA 3
Net Weight 0.33 lbs
Gross Weight 0.375 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved