CR104PTY209311
GE Switches, CR104P Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CR104PTY209311

GE Switches, CR104P Series
In stock
Item Number
CR104PTY209311
MFG Item Number
CR104PTY209311
Series
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Switches, CR104P Series
Item #
CR104PTY209311
2Pos Mnt Red Lns 1NO 1NC Gld Ct Bks

CR104P Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CR104PTY209311
Item Number CR104PTY209311
Manufacturer GE
Product Series CR104P
Family Series GE Switches, CR104P Series
Nominal Mounting Size 30 mm
Operation Push-Pull
Contacts 1NO, 1NC
Max Voltage 600 VAC, 600 VDC
Current (A) 10 A
Lens/Button Shape Mushroom
Lens/Button Color Red
Operator Size (mm) 35 mm
Bezel Metal Hex
Full Shroud No
Terminal Type Screw
Actuator Material Molded Polyacetal Resin
Net Weight 0.53 lbs
Gross Weight 0.57 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved