CR104PXG14
GE Switches, CR104P Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CR104PXG14

GE Switches, CR104P Series
In stock
Item Number
CR104PXG14
MFG Item Number
CR104PXG14
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, CR104P Series
Item #
CR104PXG14
Mushroom-Head Guard, 1-3/8in. OD

CR104P Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CR104PXG14
Item Number CR104PXG14
Manufacturer GE
Product Series CR104P
Family Series GE Switches, CR104P Series
Nominal Mounting Size 30 mm
Max Voltage 600 VAC, 600 VDC
Actuator Material Molded Polyacetal Resin
NEMA Rating NEMA 1, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEMA 3
Comments Mushroom-Head Guard
Net Weight 0.065 lbs
Gross Weight 0.085 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved