The store will not work correctly when cookies are disabled.
CR1062S3AAP1000
GE Manual Motor Protectors, CR1062 Series
In stock
Item Number
CR1062S3AAP1000
MFG Item Number
CR1062S3AAP1000
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Manual Motor Protectors, CR1062 Series
CR1062 Series Information
- Knockout in enclosure cover permits installation of indicating light kit
- Front‑connected; clamp‑type terminals for easy wiring
- Trip‑free overload mechanism; can't be held closed
- Designed for controlling small ac motors
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CR1062S3AAP1000 |
Item Number |
CR1062S3AAP1000 |
Manufacturer |
GE |
Product Series |
CR1062 |
Family Series |
GE Manual Motor Protectors, CR1062 Series |
HP 230/240V 1PH |
3 hp |
HP 230/240V 3PH |
7.5 hp |
Phase |
1, 3 |
Enclosure |
Open |
Net Weight |
1.695 lbs |
Gross Weight |
1.945 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved