CR306F002
GE Starters, CR306 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CR306F002

GE Starters, CR306 Series
In stock
Item Number
CR306F002
MFG Item Number
CR306F002
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Starters, CR306 Series
Item #
CR306F002
Starter

CR306 Series Information

GE's full voltage (600‑Volt maximum) magnetic motor starter has an encapsulated coil and a 3‑leg overload relay to protect against overloads in all phases. It is on standard specifications of major manufacturers. The line offers features and benefits most asked for by users.
Forms available include reversing and nonreversing, two‑speed, and combination, sizes 00‑9.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CR306F002
Item Number CR306F002
Manufacturer GE
Product Series CR306
Family Series GE Starters, CR306 Series
Style Open
Industry Standard NEMA
Poles 3
Coil Voltage 120 VAC
Nominal Coil Voltage 120 VAC
Continuous Amps Rating 135 A
Max HP 200/208V 3PH 40 hp
Max HP 230/240V 3PH 50 hp
Max HP 460/480V 3PH 100 hp
Max HP 575/600V 3PH 100 hp
Coil Type Magnetic
Overload Type Thermal
Termination Screw
NEMA Frame Size 4
Mounting Surface
Net Weight 17.08 lbs
Gross Weight 18.81 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved