CR324E360A
GE Overload Relays, CR324 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CR324E360A

GE Overload Relays, CR324 Series
In stock
Item Number
CR324E360A
MFG Item Number
CR324E360A
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Overload Relays, CR324 Series
Item #
CR324E360A
Overload Relay

CR324 Series Information

  • 27‑135 Amp Ratings
  • Manual / Automatic Reset
  • 600 VAC / 250 VDC
  • Panel Mounting
  • Three Pole

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CR324E360A
Item Number CR324E360A
Manufacturer GE
Product Series CR324
Family Series GE Overload Relays, CR324 Series
Current Setting Range 90-135 A
Poles 3
Output Contacts 1NO, 1NC
Trip Class Class 10
Reset Type Manual
Connection Type Direct Mounting
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved