CR353EG3BA1DD
GE Contactors, CR353 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CR353EG3BA1DD

GE Contactors, CR353 Series
In stock
Item Number
CR353EG3BA1DD
MFG Item Number
CR353EG3BA1DD
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Contactors, CR353 Series
Item #
CR353EG3BA1DD
DP Contactor

CR353 Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CR353EG3BA1DD
Item Number CR353EG3BA1DD
Manufacturer GE
Product Series CR353
Family Series GE Contactors, CR353 Series
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Inductive Current Rating 75 A
Coil Type Magnetic
Poles 3 NO
Termination Box Lug
Shunt No
Enclosure Open
DIN Mounting No
Resistive Rating 90 A
Locked Rotor 240/277V 450 A
Locked Rotor 480V 375 A
Locked Rotor 600V 300 A
Auxiliary Contacts 1 NO, 1 NC
Net Weight 3.515 lbs
Gross Weight 4.135 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved