The store will not work correctly when cookies are disabled.
CR408D403HC1AAAAA
GE Starters, CR408 Series
In stock
Item Number
CR408D403HC1AAAAA
MFG Item Number
CR408D403HC1AAAAA
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
- Thermal Magnetic Circuit Breaker Type
- NEMA Full Rated Voltage Starters
- Maximum 600 Volts 50/60 Hertz
- Continuous Amp Selection
- Voltage Power Devices
- NEMA Size Selection
- Non‑Reversing
Holding Interlock, Pressure Terminals for the line and load connections, plus a 3‑leg block type overload relay (manual reset). Fuses not included.
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CR408D403HC1AAAAA |
Item Number |
CR408D403HC1AAAAA |
Manufacturer |
GE |
Product Series |
CR408 |
Family Series |
GE Starters, CR408 Series |
Style |
Open |
Industry Standard |
NEMA |
Poles |
3 |
Coil Voltage |
240 VAC |
Nominal Coil Voltage |
240 VAC |
Continuous Amps Rating |
45 A |
Max HP 230/240V 1PH |
15 hp |
Max HP 230/240V 3PH |
15 hp |
Coil Type |
Magnetic |
Overload Type |
Electronic |
Termination |
Screw |
NEMA Frame Size |
2 |
Mounting |
Surface |
On/Off Switch |
Yes |
Start Stop Switch |
No |
HOA Switch |
No |
On (Run) Pilot Light |
Yes |
Fault Indicator Light |
Yes |
Control Transformer Included |
No |
Circuit Breaker |
No |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved