CR553AC3HAA
GE Contactors, CR553 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CR553AC3HAA

GE Contactors, CR553 Series
In stock
Item Number
CR553AC3HAA
MFG Item Number
CR553AC3HAA
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Contactors, CR553 Series
Item #
CR553AC3HAA
DP Contactor, 3-P N/O, 24VAC Coil,

CR553 Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CR553AC3HAA
Item Number CR553AC3HAA
Manufacturer GE
Product Series CR553
Family Series GE Contactors, CR553 Series
Nominal Coil Voltage 24 VAC
Coil Voltage 24 VAC
Inductive Current Rating 30 A
Coil Type Magnetic
Poles 3 NO
Termination Quick Connect
Shunt No
Enclosure Open
DIN Mounting No
Max HP 120V 1PH 2 hp
Max HP 230/240V 1PH 5 hp
Max HP 230/240V 3PH 10 hp
Max HP 460/480V 3PH 15 hp
Max HP 575/600V 3PH 15 hp
Resistive Rating 40 A
Locked Rotor 240/277V 180 A
Locked Rotor 480V 150 A
Locked Rotor 600V 120 A
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved