GPS1BHAL
GE Manual Motor Protectors, GPS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GPS1BHAL

GE Manual Motor Protectors, GPS Series
In stock
Item Number
GPS1BHAL
MFG Item Number
GPS1BHAL
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Manual Motor Protectors, GPS Series
Item #
GPS1BHAL
MOTOR CIRCUIT PROTECTOR 9-13A HIGH

GPS Series Information

  • A full complement of accessories create solutions for all types of applications
  • cUL approved
  • UL approved

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GPS1BHAL
Item Number GPS1BHAL
Manufacturer GE
Product Series GPS
Family Series GE Manual Motor Protectors, GPS Series
Operating Current 13 A
FLA Adjustment Range 9-13
HP 120V 1PH 0.5 hp
HP 230/240V 1PH 2 hp
HP 200/208V 3PH 3 hp
HP 230/240V 3PH 3 hp
HP 460/480V 3PH 7.5 hp
HP 575/600V 3PH 10 hp
Phase 1, 3
Trip Class Class 10
Approvals UL
Net Weight 0.825 lbs
Gross Weight 0.885 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved