MC0A310ATD
GE Contactors, C-2000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MC0A310ATD

GE Contactors, C-2000 Series
In stock
Item Number
MC0A310ATD
MFG Item Number
MC0A310ATD
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Contactors, C-2000 Series
Item #
MC0A310ATD
Mini Contactor, 3-P N/O, 24V 50Hz

C-2000 Series Information

. Increases mechanical life of the contactor improving reliability of end customer equipment
  • Suitable for weak networks application by including a protecting software to avoid chattering and contactor coil burning
  • Better performance in high vibration application; wind, marine, transportation
  • Increased contact pressure reduces resistance per phase and thermal load
  • Noise reduction even in hard environments with dust and corrosion
  • Transient voltage suppressor built‑in
  • Wider temperature range operation: ‑40° to +70°C
  • Application up to 3000m without derating
  • Conversion kit for installed CK base with electronic module
  • No dimensions change to facilitate exchange of products
  • Energy efficiency: reduce on hold consumption
  • Compliant with REACH and RoHS directives

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MC0A310ATD
Item Number MC0A310ATD
Manufacturer GE
Product Series C-2000
Family Series GE Contactors, C-2000 Series
Nominal Coil Voltage 24 VAC
Coil Voltage 24 VAC
Coil Type Magnetic
Poles 3NO
Auxiliary Contacts 1NO
Termination Screw
General Purpose (AC1) 20 A
UL Motor Switching (AC3) 6 A
Max HP 120V 1PH 0.33 hp
Max HP 230/240V 1PH 1 hp
Max HP 110/120V 3PH 0.33 hp
Max HP 200/208V 3PH 1.5 hp
Max HP 230/240V 3PH 1.5 hp
Max HP 460/480V 3PH 3 hp
Max HP 575/600V 3PH 3 hp
Approvals cULus
RoHS Yes
Net Weight 0.37 lbs
Gross Weight 0.38 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved