MCRA031ATJ
GE Control Relays, MCR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MCRA031ATJ

GE Control Relays, MCR Series
In stock
Item Number
MCRA031ATJ
MFG Item Number
MCRA031ATJ
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Control Relays, MCR Series
Item #
MCRA031ATJ
Rel,3No/1Nc,120V Ac Coil Std Term

MCR Series Information

  • Low‑coil wattage requirement
  • Screw and quick‑connect terminals
  • May be DIN Rail mounted or panel‑mounted
  • All terminals are marked in accordance to EN50011
  • Terminals are protected against accidental contact

Suitable for use on alternating current (AC) control circuits up to 600 volts, and DC control circuits up to 240 Volts. A wide range of accessories, including front‑mounted auxiliary contact blocks, side‑mounted auxiliary contact blocks, and surge suppressors are easily installed.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MCRA031ATJ
Item Number MCRA031ATJ
Manufacturer GE
Product Series MCR
Family Series GE Control Relays, MCR Series
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Number of Poles 4
Contact Configuration 3NO, 1NC
Thermal Current (A) 16 A
Termination Screw
Mounting DIN Rail
Low Power Consumption No
Approvals UL
Net Weight 0.365 lbs
Gross Weight 0.38 lbs
Contact Configuration 3NO, 1NC
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved