MCRC022ATD
GE Control Relays, MCR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MCRC022ATD

GE Control Relays, MCR Series
In stock
Item Number
MCRC022ATD
MFG Item Number
MCRC-0-22-AT-D
Series
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Control Relays, MCR Series
Item #
MCRC022ATD
Relay

MCR Series Information

  • Low‑coil wattage requirement
  • Screw and quick‑connect terminals
  • May be DIN Rail mounted or panel‑mounted
  • All terminals are marked in accordance to EN50011
  • Terminals are protected against accidental contact

Suitable for use on alternating current (AC) control circuits up to 600 volts, and DC control circuits up to 240 Volts. A wide range of accessories, including front‑mounted auxiliary contact blocks, side‑mounted auxiliary contact blocks, and surge suppressors are easily installed.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MCRC-0-22-AT-D
Item Number MCRC022ATD
Manufacturer GE
Product Series MCR
Family Series GE Control Relays, MCR Series
Nominal Coil Voltage 24 VDC
Coil Voltage 24 VDC
Number of Poles 4
Contact Configuration 2NO, 2NC
Thermal Current (A) 16 A
Termination Screw
Mounting DIN Rail
Low Power Consumption No
Approvals UL
Net Weight 0.545 lbs
Gross Weight 0.565 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved