P9ARGLRI
GE Switches, P9 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P9ARGLRI

GE Switches, P9 Series
In stock
Item Number
P9ARGLRI
MFG Item Number
P9ARGLRI
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Switches, P9 Series
Item #
P9ARGLRI
PilotLightLens-Refracted-Clear

P9 Series Information

  • Suitable for use in NEMA Type 1, 3, 3R, 4, 4X, 12, and 13 applications
  • Can be used in numerous types of industrial applications
  • Complies with UL 508 Section 39A requirements
  • Manufactured in an ISO 9000 facility
  • Oiltight and watertight
  • CSA certified
  • UL listed

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number P9ARGLRI
Item Number P9ARGLRI
Manufacturer GE
Product Series P9
Family Series GE Switches, P9 Series
Lens/Button Color Clear
Operator Size (mm) 22.5 mm
Max Voltage 600 VAC
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved