P9DPLNRG01
GE Switches, P9 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P9DPLNRG01

GE Switches, P9 Series
In stock
Item Number
P9DPLNRG01
MFG Item Number
P9DPLNRG01
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Switches, P9 Series
Item #
P9DPLNRG01
Dbl PB Illum Blk-Red,Flush,I-O

P9 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number P9DPLNRG01
Item Number P9DPLNRG01
Manufacturer GE
Product Series P9
Family Series GE Switches, P9 Series
Blister Pack No
Circuit Configuration ON-OFF
Shape Rectangular
Bezel Square/Plastic
Legend on Switch Yes
Actuator Color Black, Red
Illuminated Yes
Lens/Lamp Color Black, Red
IP Rating IP66
Approvals CSA, UL
Net Weight 0.0319 lbs
Gross Weight 0.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved