P9DPLVRS00
GE Switches, P9 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P9DPLVRS00

GE Switches, P9 Series
In stock
Item Number
P9DPLVRS00
MFG Item Number
P9DPLVRS00
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Switches, P9 Series
Item #
P9DPLVRS00
Switch

P9 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number P9DPLVRS00
Item Number P9DPLVRS00
Manufacturer GE
Product Series P9
Family Series GE Switches, P9 Series
Blister Pack No
Circuit Configuration ON-OFF
Shape Rectangular
Bezel Square/Plastic
Legend on Switch No
Actuator Color Green, Red
Illuminated Yes
Lens/Lamp Color Green, Red
IP Rating IP66
Approvals CSA, UL
Net Weight 0.0469 lbs
Gross Weight 0.0469 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved