P9MPLGGD
GE Switches, P9 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P9MPLGGD

GE Switches, P9 Series
In stock
Item Number
P9MPLGGD
MFG Item Number
P9MPLGGD
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Switches, P9 Series
Item #
P9MPLGGD
Pushbutton Operator, Mom, Ylw, Flush

P9 Series Information

  • Suitable for use in NEMA Type 1, 3, 3R, 4, 4X, 12, and 13 applications
  • Can be used in numerous types of industrial applications
  • Complies with UL 508 Section 39A requirements
  • Manufactured in an ISO 9000 facility
  • Oiltight and watertight
  • CSA certified
  • UL listed

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number P9MPLGGD
Item Number P9MPLGGD
Manufacturer GE
Product Series P9
Family Series GE Switches, P9 Series
Nominal Mounting Size 22 mm
Lens/Button Shape Round Flush
Lens/Button Color Yellow
Max Voltage 300 VDC, 600 VAC
Current (A) 10 A
IP Rating IP66
Approvals CSA, UL
Net Weight 0.0494 lbs
Gross Weight 0.1265 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved