Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P9MPNBS

GE Switches
In stock
Item Number
P9MPNBS
MFG Item Number
P9MPNBS
Availability

Obsolete Item No Longer Available

Product Details

Overview

Switches, Series
Item #
P9MPNBS
Pushbutton Operator, Mom, Wht, Ext,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number P9MPNBS
Item Number P9MPNBS
Manufacturer GE
Family Series GE Switches
Nominal Mounting Size 22 mm
Max Voltage 300 VDC, 600 VAC
Current (A) 10 A
Lens/Button Shape Round Extended
Lens/Button Color White
IP Rating IP66
NEMA Rating NEMA 1, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S
Approvals CSA, UL
Net Weight 0.115 lbs
Gross Weight 0.135 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved