Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P9MSMZ0N

GE Switches
In stock
Item Number
P9MSMZ0N
MFG Item Number
P9MSMZ0N
Availability

Obsolete Item No Longer Available

Product Details

Overview

Switches, Series
Item #
P9MSMZ0N
3 Pos Sel Sw;Maint;Blk Knob

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number P9MSMZ0N
Item Number P9MSMZ0N
Manufacturer GE
Family Series GE Switches
Mounting Size (mm) 22 mm
Number of Positions 3
Operator Type Knob
Selector Function Maintained
Max Voltage 300 VDC, 600 VAC
Current (A) 10 A
IP Rating IP66
NEMA Rating NEMA 1, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S
Approvals CSA, UL
Net Weight 0.095 lbs
Gross Weight 0.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved