Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P9SPNNG

GE Switches, P9 Series
In stock
Item Number
P9SPNNG
MFG Item Number
P9SPNNG
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Switches, P9 Series
Item #
P9SPNNG
Std Pb;Sq Plastic;Flush;Blk Cap

P9 Series Information

  • Suitable for use in NEMA Type 1, 3, 3R, 4, 4X, 12, and 13 applications
  • Can be used in numerous types of industrial applications
  • Complies with UL 508 Section 39A requirements
  • Manufactured in an ISO 9000 facility
  • Oiltight and watertight
  • CSA certified
  • UL listed

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number P9SPNNG
Item Number P9SPNNG
Manufacturer GE
Product Series P9
Family Series GE Switches, P9 Series
Nominal Mounting Size 22 mm
Max Voltage 300 VDC, 600 VAC
Current (A) 10 A
Lens/Button Shape Square Flush
Lens/Button Color Black
IP Rating IP66
NEMA Rating NEMA 1, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S
Approvals CSA, UL
Net Weight 0.065 lbs
Gross Weight 0.085 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved