P9XBM
GE Audible Signaling Devices, P9 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P9XBM

GE Audible Signaling Devices, P9 Series
In stock
Item Number
P9XBM
MFG Item Number
P9XBM
Series
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Audible Signaling Devices, P9 Series
Item #
P9XBM
BUZZER - 110V

P9 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number P9XBM
Item Number P9XBM
Manufacturer GE
Product Series P9
Family Series GE Audible Signaling Devices, P9 Series
Voltage 110-240 VAC, 110-240 VDC
Nominal Voltage 115 VDC, 120 VAC, 208 VAC, 240 VAC, 250 VDC
Adjustable Volume No
Explosion Proof No
Hazardous Location Rated No
Approvals CSA, UL
Comments Continuous Sound
Net Weight 0.045 lbs
Gross Weight 0.08 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved