P9XPNLG
GE General Purpose Control Switches, P9 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P9XPNLG

GE General Purpose Control Switches, P9 Series
In stock
Item Number
P9XPNLG
MFG Item Number
P9XPNLG
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Switches, P9 Series
Item #
P9XPNLG
Switch

P9 Series Information

  • Suitable for use in NEMA Type 1, 3, 3R, 4, 4X, 12, and 13 applications
  • Can be used in numerous types of industrial applications
  • Complies with UL 508 Section 39A requirements
  • Manufactured in an ISO 9000 facility
  • Oiltight and watertight
  • CSA certified
  • UL listed

Specifications

Specifications
Manufacturer Part Number P9XPNLG
Item Number P9XPNLG
Manufacturer GE General Purpose Control
Product Series P9
Family Series GE General Purpose Control Switches, P9 Series
Nominal Mounting Size 22 mm
Max Voltage 300 VDC, 600 VAC
Current (A) 10 A
Lens/Button Shape Round Flush
Lens/Button Color Blue
IP Rating IP66
Approvals CSA, UL
Net Weight 0.065 lbs
Gross Weight 0.08 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved