RL4RA022T7
GE Control Relays, RL4R Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RL4RA022T7

GE Control Relays, RL4R Series
In stock
Item Number
RL4RA022T7
MFG Item Number
RL4RA022T7
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Control Relays, RL4R Series
Item #
RL4RA022T7
Control Relay, 4-P 2NO/2NC, 240VAC

RL4R Series Information

  • Alternating current up to 690V
  • Direct current up to 440V
  • Screw Terminals
  • Standard 35mm DIN‑rail mounting
High performance Series RL contactor relays. Wide choice of AC and DC coil voltage options in single and dual frequency available.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RL4RA022T7
Item Number RL4RA022T7
Manufacturer GE
Product Series RL4R
Family Series GE Control Relays, RL4R Series
Nominal Coil Voltage 240 VAC
Coil Voltage 240 VAC
Number of Poles 4
Contact Configuration 2NO, 2NC
Thermal Current (A) 10 A, 5 A
Termination Screw
Mounting DIN Rail
Low Power Consumption No
Approvals UL
Net Weight 0.58 lbs
Gross Weight 0.625 lbs
Contact Configuration 2NO, 2NC
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved