RL4RA022TJ
GE Control Relays, RL4R Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RL4RA022TJ

GE Control Relays, RL4R Series
In stock
Item Number
RL4RA022TJ
MFG Item Number
RL4RA022TJ
Series
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Control Relays, RL4R Series
Item #
RL4RA022TJ
Control Relay, 4-P 2NO/2NC, 120VAC

RL4R Series Information

  • Alternating current up to 690V
  • Direct current up to 440V
  • Screw Terminals
  • Standard 35mm DIN‑rail mounting
High performance Series RL contactor relays. Wide choice of AC and DC coil voltage options in single and dual frequency available.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RL4RA022TJ
Item Number RL4RA022TJ
Manufacturer GE
Product Series RL4R
Family Series GE Control Relays, RL4R Series
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Number of Poles 4
Contact Configuration 2NO, 2NC
Thermal Current (A) 10 A, 5 A
Termination Screw
Mounting DIN Rail
Low Power Consumption No
Approvals UL
Net Weight 0.59 lbs
Gross Weight 0.625 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved