RL4RD022RG
GE Control Relays, RL4R Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RL4RD022RG

GE Control Relays, RL4R Series
In stock
Item Number
RL4RD022RG
MFG Item Number
RL4RD022RG
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Control Relays, RL4R Series
Item #
RL4RD022RG
Control Relay, 4-P 2NO/2NC

RL4R Series Information

  • Alternating current up to 690V
  • Direct current up to 440V
  • Screw Terminals
  • Standard 35mm DIN‑rail mounting
High performance Series RL contactor relays. Wide choice of AC and DC coil voltage options in single and dual frequency available.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RL4RD022RG
Item Number RL4RD022RG
Manufacturer GE
Product Series RL4R
Family Series GE Control Relays, RL4R Series
Nominal Coil Voltage 48 VDC
Coil Voltage 48 VDC
Number of Poles 4
Contact Configuration 2NO, 2NC
Thermal Current (A) 10 A, 5 A
Termination Screw
Mounting DIN Rail
Low Power Consumption No
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved