RT22E
GE Overload Relays, RT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RT22E

GE Overload Relays, RT Series
In stock
Item Number
RT22E
MFG Item Number
RT22E
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Overload Relays, RT Series
Item #
RT22E
Iec O/L Rly Cls 20 Man/Aut 30-43

RT Series Information

  • Thermal Overload Relays for Contactors from 0.16 to 850 A
  • Thermal Protection Against Normal Overloads
  • Independent Auxiliary Contacts with Double Rapture (1NO+1NC)

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RT22E
Item Number RT22E
Manufacturer GE
Product Series RT
Family Series GE Overload Relays, RT Series
Current Setting Range 30-43 A
Poles 3
Output Contacts 1NO, 1NC
Trip Class Class 20
Reset Type Automatic, Manual
Connection Type Screw Terminals
Ambient Temperature Range -13-140 °F
Approvals CCC, CE, cULus, LLOYD, RINA
Net Weight 0.945 lbs
Gross Weight 0.945 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved