TC35362R
GE Safety Switches, TC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TC35362R

GE Safety Switches, TC Series
In stock
Item Number
TC35362R
MFG Item Number
TC35362R
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, TC Series
Item #
TC35362R
60A 3P Dbl Thr N3R 600V Nonfuse

TC Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TC35362R
Item Number TC35362R
Manufacturer GE
Product Series TC
Family Series GE Safety Switches, TC Series
Switch Type Double Throw
Number of Poles 3
Voltage 600 V
Current Rating 60 A
Fusible No
NEMA Rating NEMA 3R
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved