TH3361
GE Safety Switches, TH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TH3361

GE Safety Switches, TH Series
In stock
Item Number
TH3361
MFG Item Number
TH3361
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, TH Series
Item #
TH3361
Safety Switch, 3-P, 30A/600V, N1,

TH Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TH3361
Item Number TH3361
Manufacturer GE
Product Series TH
Family Series GE Safety Switches, TH Series
Switch Type Heavy Duty
Number of Poles 3
Voltage 600 V
Current Rating 30 A
Fusible Yes
Neutral Yes
Composition Metallic
NEMA Rating NEMA 1
Approvals CSA, UL
Net Weight 8.955 lbs
Gross Weight 9.645 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved