TH3361SSW
GE Safety Switches, TH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TH3361SSW

GE Safety Switches, TH Series
In stock
Item Number
TH3361SSW
MFG Item Number
TH3361SSW
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, TH Series
Item #
TH3361SSW
Safety Switch, 3-P, 30A/600V, N4X,

TH Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TH3361SSW
Item Number TH3361SSW
Manufacturer GE
Product Series TH
Family Series GE Safety Switches, TH Series
Switch Type Heavy Duty
Number of Poles 3
Voltage 600 V
Current Rating 30 A
Fusible Yes
Fuse Type H, J, R
NEMA Rating NEMA 4X
Approvals UL
Net Weight 16.05 lbs
Gross Weight 16.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved