THN3361R
GE Safety Switches, TH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

THN3361R

GE Safety Switches, TH Series
In stock
Item Number
THN3361R
MFG Item Number
THN3361R
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, TH Series
Item #
THN3361R
Safety Switch, 3-P, 30A/600V, N3R,

TH Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number THN3361R
Item Number THN3361R
Manufacturer GE
Product Series TH
Family Series GE Safety Switches, TH Series
Switch Type Heavy Duty
Number of Poles 3
Voltage 600 V
Current Rating 30 A
Fusible No
Neutral Yes
Composition Metallic
NEMA Rating NEMA 3R
Approvals CSA, UL
Net Weight 9.02 lbs
Gross Weight 9.855 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved