THN3365
GE Safety Switches, TH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

THN3365

GE Safety Switches, TH Series
In stock
Item Number
THN3365
MFG Item Number
THN3365
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, TH Series
Item #
THN3365
Safety Switch, 3-P, 400A/600V, N1,

TH Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number THN3365
Item Number THN3365
Manufacturer GE
Product Series TH
Family Series GE Safety Switches, TH Series
Switch Type Heavy Duty
Number of Poles 3
Voltage 600 V
Current Rating 400 A
Fusible No
NEMA Rating NEMA 1
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved