THQB1120GFT
GE Circuit Breakers, A Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

THQB1120GFT

GE Circuit Breakers, A Series
In stock
Item Number
THQB1120GFT
MFG Item Number
THQB1120GFT
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, A Series
Item #
THQB1120GFT
Thqb 1P 120V 20A Gfci Self-Test

A Series Information

  • Branch circuit breakers for use with AQ panels (208/120 Vac 3‑phase or 240 Vac single phase)

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number THQB1120GFT
Item Number THQB1120GFT
Manufacturer GE
Product Series A
Family Series GE Circuit Breakers, A Series
Poles 1
Current Rating 20 A
Max Voltage 600 VAC
Gross Weight 0.495 lbs
Net Weight 0.41 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved