THQB2130
GE Circuit Breakers, A Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

THQB2130

GE Circuit Breakers, A Series
In stock
Item Number
THQB2130
MFG Item Number
THQB2130
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, A Series
Item #
THQB2130
CIRCUIT BREAKER

A Series Information

  • Branch circuit breakers for use with AQ panels (208/120 Vac 3‑phase or 240 Vac single phase)

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number THQB2130
Item Number THQB2130
Manufacturer GE
Product Series A
Family Series GE Circuit Breakers, A Series
Poles 2
Current Rating 30 A
Max Voltage 240 VAC
Gross Weight 0.745 lbs
Net Weight 0.745 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved