113255-1
GPI - Great Plains Industries Flow Control, 01A Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

113255-1

GPI - Great Plains Industries Flow Control, 01A Series
In stock
Item Number
113255-1
MFG Item Number
113255-1
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Flow Control, 01A Series
Item #
113255-1
01A31GM Dig Fuel Meter Al 1in. FNPT

01A Series Information

  • Fuel Meter
  • Rugged Aluminum Housing and Sealed Electronic Circuitry
  • 3~30 GPM (10~100 LPM) Flow Range
The 01A Series Flow Meters by GPI Flomec are a great economical choice for all your fluid monitoring needs! Available in nylon or aluminum, these turbine‑style meters can measure up to 30 gallons per minute in water‑based, fuel and light chemical applications.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 113255-1
Item Number 113255-1
Manufacturer GPI - Great Plains Industries
Product Series 01A
Family Series GPI - Great Plains Industries Flow Control, 01A Series
Material Aluminum
Sensor Type RotorFlow
Flow Range 3-30 gpm
Port Size 1 "
Port Style NPT Female
Output Local Display
Standard Flow Accuracy 5 %
Maximum Pressure 300 psi
Recommended Filtration 500 micron
Approvals CE
Comments 01A31GM- Totalizing Meter Only. No Rate of Flow Display.
Net Weight 2 lbs
Gross Weight 2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved