113255-6
GPI - Great Plains Industries Flow Control, 01N Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

113255-6

GPI - Great Plains Industries Flow Control, 01N Series
In stock
Item Number
113255-6
MFG Item Number
113255-6
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Flow Control, 01N Series
Item #
113255-6
01N12LM Dig Water Meter Ny 1in. FISO

01N Series Information

  • Water Meter
  • Rugged Nylon Housing
  • 3~30 GPM (10~100 LPM) Flow Range
The 01A Series Flow Meters by GPI Flomec are a great economical choice for all your fluid monitoring needs! Available in nylon or aluminum, these turbine‑style meters can measure up to 30 gallons per minute in water‑based applications.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 113255-6
Item Number 113255-6
Manufacturer GPI - Great Plains Industries
Product Series 01N
Family Series GPI - Great Plains Industries Flow Control, 01N Series
Material Nylon
Sensor Type RotorFlow
Flow Range 3-30 gpm
Port Size 1 "
Port Style BSPT Female
Output Local Display
Standard Flow Accuracy 5 %
Maximum Pressure 150 psi
Recommended Filtration 500 micron
Approvals CE
Comments 01N12LM- Totalizing Meter Only. No Rate of Flow Display.
Net Weight 0.46 lbs
Gross Weight 0.755 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved