10-114
Gardner Bender Terminals, General Purpose Spade Terminals Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

10-114

Gardner Bender Terminals, General Purpose Spade Terminals Series
In stock
Item Number
10-114
MFG Item Number
10-114
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, General Purpose Spade Terminals Series
Item #
10-114
Spade Terminal, 16-14 Awg, Stud Sz

General Purpose Spade Terminals Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 10-114
Item Number 10-114
Manufacturer Gardner Bender
Product Series General Purpose Spade Terminals
Family Series Gardner Bender Terminals, General Purpose Spade Terminals Series
Terminal Type Spade/Fork
Wire Size 16-14 AWG
Wire Size (AWG) 14 AWG, 15 AWG, 16 AWG
Package Quantity 100
Volts 600 V
Insulated Insulated
Insulation Material Vinyl
Color Blue
Max Temp 167 °F
Approvals cUL, UL
Net Weight 0.005 lbs
Gross Weight 0.0006 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved