10-121
Gardner Bender Terminals, General Purpose Butt Splices Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

10-121

Gardner Bender Terminals, General Purpose Butt Splices Series
In stock
Item Number
10-121
MFG Item Number
10-121
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, General Purpose Butt Splices Series
Item #
10-121
Butt Splice, 22-16 Awg, CL/100

General Purpose Butt Splices Series Information


Specifications

Specifications
Manufacturer Part Number 10-121
Item Number 10-121
Manufacturer Gardner Bender
Product Series General Purpose Butt Splices
Family Series Gardner Bender Terminals, General Purpose Butt Splices Series
Terminal Type Butt Connector
Wire Size 16-14 AWG
Wire Size (AWG) 14 AWG, 15 AWG, 16 AWG
Package Quantity 100
Volts 600 V
Insulated Insulated
Insulation Material Vinyl
Color Blue
Max Temp 167 °F
Approvals cUL, UL
Net Weight 0.2575 lbs
Gross Weight 0.23 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved