12-001
Gardner Bender Terminals, WireGard Screw-On Connectors Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

12-001

Gardner Bender Terminals, WireGard Screw-On Connectors Series
In stock
Item Number
12-001
MFG Item Number
12-001
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, WireGard Screw-On Connectors Series
Item #
12-001
Wiregard, Gray, Gb-1, BX/25000

WireGard Screw-On Connectors Series Information


Specifications

Specifications
Manufacturer Part Number 12-001
Item Number 12-001
Manufacturer Gardner Bender
Product Series WireGard Screw-On Connectors
Family Series Gardner Bender Terminals, WireGard Screw-On Connectors Series
Max Voltage 300 V
Max Temperature Rating 221 °F
Wire Type Copper to Copper
Color Gray
Style Standard
Package Type Keg
Package Quantity 25,000
Water Resistant No
Direct Burial No
Strain Relief No
Minimum Wire Capacity (1) #20 + (1) #22
Maximum Wire Capacity (2) #16
Minimum Wire Size 22 AWG
Maximum Wire Size 16 AWG
Approvals cUL, UL
Net Weight 26.3063 lbs
Gross Weight 26.3063 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved