12-002
Gardner Bender Terminals, WireGard Screw-On Connectors Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

12-002

Gardner Bender Terminals, WireGard Screw-On Connectors Series
In stock
Item Number
12-002
MFG Item Number
12-002
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, WireGard Screw-On Connectors Series
Item #
12-002
Wiregard, Blue, Gb-2, BX/10000

WireGard Screw-On Connectors Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 12-002
Item Number 12-002
Manufacturer Gardner Bender
Product Series WireGard Screw-On Connectors
Family Series Gardner Bender Terminals, WireGard Screw-On Connectors Series
Max Voltage 300 V
Max Temperature Rating 221 °F
Wire Type Copper to Copper
Color Blue
Style Standard
Package Type Keg
Package Quantity 10,000
Water Resistant No
Direct Burial No
Strain Relief No
Minimum Wire Capacity (3) #22
Maximum Wire Capacity (3) #16
Minimum Wire Size 22 AWG
Maximum Wire Size 16 AWG
Approvals cUL, UL
Net Weight 17.0781 lbs
Gross Weight 17.0781 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved