12-003BU
Gardner Bender Terminals, WireGard Screw-On Connectors Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

12-003BU

Gardner Bender Terminals, WireGard Screw-On Connectors Series
In stock
Item Number
12-003BU
MFG Item Number
12-003BU
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, WireGard Screw-On Connectors Series
Item #
12-003BU
Wiregard, Orange, Gb-3, BRL/53000

WireGard Screw-On Connectors Series Information


Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number 12-003BU
Item Number 12-003BU
Manufacturer Gardner Bender
Product Series WireGard Screw-On Connectors
Family Series Gardner Bender Terminals, WireGard Screw-On Connectors Series
Max Voltage 600 V
Max Temperature Rating 221 °F
Wire Type Copper to Copper
Color Orange
Style Standard
Package Type Barrel
Package Quantity 53,000
Water Resistant No
Direct Burial No
Strain Relief No
Minimum Wire Capacity (3) #20
Maximum Wire Capacity (4) #16 + (1) #20
Minimum Wire Size 22 AWG
Maximum Wire Size 14 AWG
Approvals cUL, UL
Net Weight 134 lbs
Gross Weight 134 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved