12-086BX
Gardner Bender Terminals, WingGard Twist-On Connectors Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

12-086BX

Gardner Bender Terminals, WingGard Twist-On Connectors Series
In stock
Item Number
12-086BX
MFG Item Number
12-086BX
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, WingGard Twist-On Connectors Series
Item #
12-086BX
WingGard ULTRA, Red, #86;, BX/26000

WingGard Twist-On Connectors Series Information


Specifications

Specifications
Manufacturer Part Number 12-086BX
Item Number 12-086BX
Manufacturer Gardner Bender
Product Series WingGard Twist-On Connectors
Family Series Gardner Bender Terminals, WingGard Twist-On Connectors Series
Max Voltage 600 V
Max Temperature Rating 221 °F
Wire Type Copper to Copper
Color Red
Style Wing
Package Type Box
Package Quantity 26,000
Water Resistant No
Direct Burial No
Strain Relief No
Minimum Wire Capacity (2) #20
Maximum Wire Capacity (4) #10
Minimum Wire Size 22 AWG
Maximum Wire Size 6 AWG
Approvals cUL, UL
Net Weight 143.44 lbs
Gross Weight 143.44 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved