12-089BX
Gardner Bender Terminals, WingGard Twist-On Connectors Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

12-089BX

Gardner Bender Terminals, WingGard Twist-On Connectors Series
In stock
Item Number
12-089BX
MFG Item Number
12-089BX
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, WingGard Twist-On Connectors Series
Item #
12-089BX
WingGard, Blue, #89, BX/12000

WingGard Twist-On Connectors Series Information


Specifications

Specifications
Manufacturer Part Number 12-089BX
Item Number 12-089BX
Manufacturer Gardner Bender
Product Series WingGard Twist-On Connectors
Family Series Gardner Bender Terminals, WingGard Twist-On Connectors Series
Max Voltage 600 V
Max Temperature Rating 221 °F
Wire Type Copper to Copper
Color Blue
Style Wing
Package Type Box
Package Quantity 12,000
Water Resistant No
Direct Burial No
Strain Relief No
Minimum Wire Capacity (1) #10 + (1) #12
Maximum Wire Capacity (1) #6 + (2) #8
Minimum Wire Size 14 AWG
Maximum Wire Size 6 AWG
Approvals cUL, UL
Net Weight 190.08 lbs
Gross Weight 190.08 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved