12-095BX
Gardner Bender Terminals, GreenGard Grounding Connectors Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

12-095BX

Gardner Bender Terminals, GreenGard Grounding Connectors Series
In stock
Item Number
12-095BX
MFG Item Number
12-095BX
This item cannot be canceled or returned
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, GreenGard Grounding Connectors Series
Item #
12-095BX
WingGard, Green, #95, BX/26000

GreenGard Grounding Connectors Series Information


Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number 12-095BX
Item Number 12-095BX
Manufacturer Gardner Bender
Product Series GreenGard Grounding Connectors
Family Series Gardner Bender Terminals, GreenGard Grounding Connectors Series
Max Voltage 600 V
Wire Type Copper to Copper
Color Green
Style Wing
Package Type Box
Package Quantity 26,000
Water Resistant No
Direct Burial No
Strain Relief No
Minimum Wire Capacity (2) #14
Maximum Wire Capacity (4) #12
Minimum Wire Size 22 AWG
Maximum Wire Size 12 AWG
Approvals cUL, UL
Net Weight 158.4 lbs
Gross Weight 158.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved