13-004
Gardner Bender Terminals, WireGard Screw-On Connectors Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

13-004

Gardner Bender Terminals, WireGard Screw-On Connectors Series
In stock
Item Number
13-004
MFG Item Number
13-004
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, WireGard Screw-On Connectors Series
Item #
13-004
Wiregard, Yellow, Gb-4, BG/500

WireGard Screw-On Connectors Series Information


Specifications

Specifications
Manufacturer Part Number 13-004
Item Number 13-004
Manufacturer Gardner Bender
Product Series WireGard Screw-On Connectors
Family Series Gardner Bender Terminals, WireGard Screw-On Connectors Series
Max Voltage 600 V
Max Temperature Rating 221 °F
Wire Type Copper to Copper
Color Yellow
Style Standard
Package Type Bag
Package Quantity 500
Water Resistant No
Direct Burial No
Strain Relief No
Minimum Wire Capacity (1) #14 + (1) #18
Maximum Wire Capacity (3) #12
Minimum Wire Size 18 AWG
Maximum Wire Size 10 AWG
Approvals cUL, UL
Net Weight 2.1938 lbs
Gross Weight 2.3016 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved