13-084
Gardner Bender Terminals, WingGard Twist-On Connectors Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

13-084

Gardner Bender Terminals, WingGard Twist-On Connectors Series
In stock
Item Number
13-084
MFG Item Number
13-084
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, WingGard Twist-On Connectors Series
Item #
13-084
Winggard Ultra, Yellow, #84, BG/500

WingGard Twist-On Connectors Series Information


Specifications

Specifications
Manufacturer Part Number 13-084
Item Number 13-084
Manufacturer Gardner Bender
Product Series WingGard Twist-On Connectors
Family Series Gardner Bender Terminals, WingGard Twist-On Connectors Series
Max Voltage 600 V
Max Temperature Rating 221 °F
Wire Type Copper to Copper
Color Yellow
Style Wing
Package Type Bag
Package Quantity 500
Water Resistant No
Direct Burial No
Strain Relief No
Minimum Wire Capacity (2) #22
Maximum Wire Capacity (3) #12
Minimum Wire Size 22 AWG
Maximum Wire Size 10 AWG
Approvals cUL, UL
Net Weight 0.005 lbs
Gross Weight 1.51 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved