13-086
Gardner Bender Terminals, WingGard Twist-On Connectors Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

13-086

Gardner Bender Terminals, WingGard Twist-On Connectors Series
In stock
Item Number
13-086
MFG Item Number
13-086
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, WingGard Twist-On Connectors Series
Item #
13-086
Winggard Ultra, Red, #86, BG/500

WingGard Twist-On Connectors Series Information


Specifications

Specifications
Manufacturer Part Number 13-086
Item Number 13-086
Manufacturer Gardner Bender
Product Series WingGard Twist-On Connectors
Family Series Gardner Bender Terminals, WingGard Twist-On Connectors Series
Max Voltage 600 V
Max Temperature Rating 221 °F
Wire Type Copper to Copper
Color Red
Style Wing
Package Type Bag
Package Quantity 500
Water Resistant No
Direct Burial No
Strain Relief No
Minimum Wire Capacity (2) #20
Maximum Wire Capacity (4) #10
Minimum Wire Size 22 AWG
Maximum Wire Size 6 AWG
Approvals cUL, UL
Net Weight 2.5 lbs
Gross Weight 2.8225 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved